Rexnord Corp.
KN112315
ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #101594387
-
Prop 65
- Protected Screw Take-Up Unit
- 3 15/16" Shaft
- Cast Iron
- Light Contact Seals
- Setscrew Locking Collar
| Radial Dynamic Load Capacity | 130970 lb |
| Retainer Type | Engineered Polymer |
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Seal Type | Light Contact Seals |
| Bearing Type | Spherical Roller |
| Shaft Dia. | 3.9375 in |
| Primary Seal | Buna Sgl Lip Light Contact |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 137000 lb |
| Take-Up Frame No. | ZNT11 |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Size Code | 11 |
| Locking Device | Setscrew Locking Collar |
| Weight | 83.0 LB |
| EAN or UPC | 698210705114 |
-
Prop 65

