Rexnord Corp.
KN112400
ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #104404054
-
Prop 65
- Protected Screw Take-Up Unit
- 4" Shaft
- Cast Iron
- Light Contact Seals
- Setscrew Locking Collar
| Shaft Dia. | 4 in |
| Seal Type | Light Contact Seals |
| Type | Spherical Roller Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Size Code | 11 |
| Take-Up Frame No. | ZNT11 |
| Weight | 82.0 LB |
-
Prop 65

