Rexnord Corp.
KN113315
ZN Series Protected Screw Take-Up Unit - Eccentric Collar
Item #104423640
-
Prop 65
- Protected Screw Take-Up Unit
- 3 15/16" Shaft
- Cast Iron
- Light Contact Seals
- Eccentric Locking Collar
| Locking Device | Eccentric Locking Collar |
| Seal Type | Light Contact Seals |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Take-Up Frame No. | ZNT11 |
| Shaft Dia. | 3.9375 in |
| Size Code | 11 |
| Weight | 83.0 LB |
-
Prop 65

