Rexnord Corp.
KN62200
ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #104406075
-
Prop 65
- Protected Screw Take-Up Unit
- 2" Shaft
- Cast Iron
- Light Contact Seals
- Setscrew Locking Collar
| Locking Device | Setscrew Locking Collar |
| Size Code | 6 |
| Take-Up Frame No. | ZNT6 |
| Shaft Dia. | 2 in |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Seal Type | Light Contact Seals |
| Weight | 12.8 LB |
-
Prop 65

