Rexnord Corp.
KN63115
ZN Series Protected Screw Take-Up Unit - Eccentric Collar
Item #104424220
-
Prop 65
- Protected Screw Take-Up Unit
- 1 15/16" Shaft
- Cast Iron
- Light Contact Seals
- Eccentric Locking Collar
| Locking Device | Eccentric Locking Collar |
| Size Code | 6 |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Take-Up Frame No. | ZNT6 |
| Shaft Dia. | 1.9375 in |
| Seal Type | Light Contact Seals |
| Weight | 13.0 LB |
-
Prop 65

