Rexnord Corp.
KN73203
ZN Series Protected Screw Take-Up Unit - Eccentric Collar
Item #104422242
-
Prop 65
- Protected Screw Take-Up Unit
- 2 3/16" Shaft
- Cast Iron
- Light Contact Seals
- Eccentric Locking Collar
| Take-Up Frame No. | ZNT7 |
| Seal Type | Light Contact Seals |
| Type | Spherical Roller Bearing |
| Size Code | 7 |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.1875 in |
| Weight | 17.3 LB |
-
Prop 65

