Rexnord Corp.
KN82206
ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #104405039
-
Prop 65
- Protected Screw Take-Up Unit
- 2 3/8" Shaft
- Cast Iron
- Light Contact Seals
- Setscrew Locking Collar
| Shaft Dia. | 2.375 in |
| Seal Type | Light Contact Seals |
| Size Code | 8 |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Take-Up Frame No. | ZNT8 |
| Type | Spherical Roller Bearing |
| Weight | 21.5 LB |
-
Prop 65

