Rexnord Corp.
KN83207
ZN Series Protected Screw Take-Up Unit - Eccentric Collar
Item #104424801
-
Prop 65
- Protected Screw Take-Up Unit
- 2 7/16" Shaft
- Cast Iron
- Light Contact Seals
- Eccentric Locking Collar
| Seal Type | Light Contact Seals |
| Shaft Dia. | 2.4375 in |
| Size Code | 8 |
| Locking Device | Eccentric Locking Collar |
| Type | Spherical Roller Bearing |
| Take-Up Frame No. | ZNT8 |
| Housing Material | Cast Iron |
| Weight | 21.4 LB |
-
Prop 65

