Rexnord Corp.
KN92211
ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #104404706
-
Prop 65
- Protected Screw Take-Up Unit
- 2 11/16" Shaft
- Cast Iron
- Light Contact Seals
- Setscrew Locking Collar
| Size Code | 9 |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.6875 in |
| Take-Up Frame No. | ZNT9 |
| Type | Spherical Roller Bearing |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Light Contact Seals |
| Weight | 31.0 LB |
-
Prop 65

