Rexnord Corp.
KN92215
ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #101513810
-
Prop 65
- Protected Screw Take-Up Unit
- 2 15/16" Shaft
- Cast Iron
- Light Contact Seals
- Setscrew Locking Collar
| Seal Type | Light Contact Seals |
| Size Code | 9 |
| Grease Fitting Size | 1/8 NPT |
| Shaft Dia. | 2.9375 in |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bearing Type | Spherical Roller |
| Housing Material | Cast Iron |
| Static Load Rating | 71500 lb |
| Locking Device | Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Take-Up Frame No. | ZNT9 |
| Primary Seal | Buna Sgl Lip Light Contact |
| Radial Dynamic Load Capacity | 57750 lb |
| Weight | 29.8 LB |
| EAN or UPC | 698210705060 |
-
Prop 65

