Rexnord Corp.
KN93215
ZN Series Protected Screw Take-Up Unit - Eccentric Collar
Item #104405916
-
Prop 65
- Protected Screw Take-Up Unit
- 2 15/16" Shaft
- Cast Iron
- Light Contact Seals
- Eccentric Locking Collar
| Shaft Dia. | 2.9375 in |
| Seal Type | Light Contact Seals |
| Size Code | 9 |
| Type | Spherical Roller Bearing |
| Locking Device | Eccentric Locking Collar |
| Take-Up Frame No. | ZNT9 |
| Housing Material | Cast Iron |
| Weight | 29.8 LB |
-
Prop 65

