Rexnord Corp.
MBR6207
6000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101548930
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 2 7/16 in Shaft Diameter
- Shurlok Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Shaft Locking | Shurlok Tapered Adapter |
| Size Code | 8 |
| Duty | Heavy-Duty |
| Flange Type | 4-Bolt Flange |
| Flange Pilot Diameter | 5 1/2 in |
| Lubrication Type | Exxon Ronex MP Std |
| Series | 6000 |
| Shape | Round |
| RPM [Max] | 2000 rpm |
| Housing Length | 7 5/8 in |
| Relubricatable | Yes |
| Lubricant Type | Exxon Ronex MP |
| Radial Dynamic Load Capacity | 43240 lb |
| Bolt Circle Radius | 3 1/4 in |
| Housing Coating | Powder Coated |
| Locknut Outside Diameter | 3 19/32 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 4 19/32 in |
| Set Screw Torque | 87 to 92 in lb |
| Bore Dia. [Max] | 6 15/16 in |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Bearing Type | Spherical Roller |
| Bore Dia. [Min] | 1 7/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Type | Spherical Roller Bearing |
| Locking Device | Shurlok Adapter Mounted |
| Pilot Depth | 1 in |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 53500 lb |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Bolt Size | 1/2 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 4.0625 in |
| Housing Material | Cast Iron |
| Flange Thickness | 5/8 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2 7/16 in |
| Weight | 14.8 LB |
| EAN or UPC | 793699903119 |
-
Prop 65

