Rexnord Corp.
MEF5307
Cast Iron 3 7/16 in Shaft Dia Double Set Collar Spherical Roller Flange Block
Item #102144963
-
Prop 65
- Cast Iron Housing Material
- Double Set Collar Shaft Locking
| Mounted Clearance | C3 Standard |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 7 in |
| Series | 5000 |
| Duty | Heavy-Duty |
| Radial Dynamic Load Capacity | 84330 lb |
| Housing Diameter | 7 3/8 in |
| Shape | Square |
| Flange Thickness | 1 15/16 in |
| Retainer Type | Engineered Polymer |
| Bearing Design | Non-Expansion |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Static Load Rating | 90700 lb |
| Inch/Metric | Inch |
| Bearing Housing | Flg Blk 4 Blt SQ Footed Type E |
| Bolt Circle Dia. | 9 29/32 in |
| Lubricant Type | Exxon Ronex MP |
| Mounted Unit Duty | Heavy Duty |
| Bolt Circle Radius | 4 61/64 in |
| Housing Length | 9 1/4 in |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Threaded Cover Kit | TC10 |
| Length Through Bore | 5.3125 in |
| Lubrication Type | Exxon Ronex MP Std |
| Style | 4-Bolt Flange |
| End Type | Open End |
| Volume | 1.712 GLL |
| Inner Ring Hub Diameter | 3 31/32 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shaft Dia. | 3.4375 in |
| Collar O.D. | 4 29/32 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | Double Setscrew Locking Collars |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bore Range [Max] | 4 in |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Misalignment Range | ±1 1/2° |
| Bore Range [Min] | 1.4375 in |
| Bolt Size | 3/4 in |
| Grease Fitting Size | 1/8 NPT |
| Size Code | 10 |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Housing Coating | Powder Coated |
| Shaft Locking | Double Set Collar |
| Bearing Standoff Distance | 1/4 in |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 1400 rpm |
| Bearing Type | Spherical Roller |
| Set Screw Torque | 680 in lb |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Weight | 42.7 LB |
| EAN or UPC | 698210912062 |
-
Prop 65

