Rexnord Corp.
MFS5215
Cast Iron 2 15/16 in Shaft Dia Double Set Collar Spherical Roller Flange Block
Item #101489897
-
Prop 65
- Cast Iron Housing Material
- Double Set Collar Shaft Locking
| Set Screw Torque | 680 in lb |
| Shape | Square |
| Retainer Type | Engineered Polymer |
| Mounted Clearance | C3 Standard |
| Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Flange Thickness | 0.875 in |
| Vibration Frequency Roller Spin | 0.0591 cps |
| RPM [Max] | 1700 rpm |
| Housing Diameter | 7.125 in |
| Bore Range [Min] | 1.4375 in |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Flange Type | 4-Bolt Flange |
| Locking Device | Double Setscrew Locking Collars |
| Lubricant Type | Exxon Ronex MP |
| Radial Dynamic Load Capacity | 57750 lb |
| Length Through Bore | 4.875 in |
| Inch/Metric | Inch |
| Lubrication Type | Exxon Ronex MP Std |
| Series | 5000 |
| Bearing Design | Expansion |
| Size Code | 9 |
| Threaded Cover Kit | TC9 |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Spherical Roller |
| Shaft Dia. | 2.9375 in |
| Bore Range [Max] | 5 in |
| Collar O.D. | 4 1/16 in |
| Lubrication | Relubricatable |
| Shaft Locking | Double Set Collar |
| Static Load Rating | 71500 lb |
| Bolt Circle Radius | 4 1/4 in |
| Mounted Unit Duty | Heavy Duty |
| Housing Coating | Powder Coated |
| Bolt Hole Spacing | 6 1/64 in |
| Bolt Size | 3/4 in |
| Volume | 1.697 GLL |
| Weight | 30.9 LB |
| EAN or UPC | 698210701802 |
-
Prop 65

