Rexnord Corp.
MN102308
ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #104419211
-
Prop 65
- Protected Screw Take-Up Unit
- 3 1/2" Shaft
- Cast Iron
- Heavy Contact Seals
- Setscrew Locking Collar
| Shaft Dia. | 3.5 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Take-Up Frame No. | ZNT10 |
| Type | Spherical Roller Bearing |
| Size Code | 10 |
| Seal Type | Heavy Contact Seals |
| Weight | 43.5 LB |
-
Prop 65

