Rexnord Corp.
MN105307
ZN Series Protected Screw Take-Up Unit - Double Set Collar
Item #102135572
-
Prop 65
- Protected Screw Take-Up Unit
- 3 7/16" Shaft
- Cast Iron
- Heavy Contact Seals
- Double Setscrew Locking
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Seal Type | Heavy Contact Seals |
| Shaft Dia. | 3.4375 in |
| Take-Up Frame No. | ZNT10 |
| Size Code | 10 |
| Locking Device | Double Setscrew Locking Collars |
| Weight | 46.2 LB |
| EAN or UPC | 698210012175 |
-
Prop 65

