Rexnord Corp.
MN113315
ZN Series Protected Screw Take-Up Unit - Eccentric Collar
Item #101455338
-
Prop 65
- Protected Screw Take-Up Unit
- 3 15/16" Shaft
- Cast Iron
- Heavy Contact Seals
- Eccentric Locking Collar
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Housing Material | Cast Iron |
| Retainer Type | Engineered Polymer |
| Size Code | 11 |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Locking Device | Eccentric Locking Collar |
| Type | Spherical Roller Bearing |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Bearing Type | Spherical Roller |
| Shaft Dia. | 3.9375 in |
| Static Load Rating | 137000 lb |
| Shaft Locking | Eccentric Locking Collar |
| Housing Coating | Powder Coated |
| Take-Up Frame No. | ZNT11 |
| Radial Dynamic Load Capacity | 130970 lb |
| Seal Type | Heavy Contact Seals |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Weight | 83.0 LB |
| EAN or UPC | 698210911867 |
-
Prop 65

