Rexnord Corp.
MN92300
ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #101591794
-
Prop 65
- Protected Screw Take-Up Unit
- 3" Shaft
- Cast Iron
- Heavy Contact Seals
- Setscrew Locking Collar
| Retainer Type | Engineered Polymer |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Type | Spherical Roller Bearing |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Housing Coating | Powder Coated |
| Radial Dynamic Load Capacity | 57750 lb |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Static Load Rating | 71500 lb |
| Shaft Dia. | 3 in |
| Take-Up Frame No. | ZNT9 |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Locking Device | Setscrew Locking Collar |
| Size Code | 9 |
| Bearing Type | Spherical Roller |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Seal Type | Heavy Contact Seals |
| Shaft Locking | Single Set Collar |
| Weight | 29.2 LB |
| EAN or UPC | 698210700188 |
-
Prop 65

