- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 7/16 in Shaft Diameter
- 2.75 in Center Line To Base Dimension
| Bearing Type | Spherical Roller |
| Base Height | 1.63 in |
| Size Code | 8 |
| Mounting Bolt Size | 5/8 in |
| Seal Type | C Clearance Seals |
| Radial Dynamic Load Capacity | 38400 lb |
| Bolt Hole Length | 0.94 in |
| Locking Device | Setscrew Mounting Collar |
| Mounting Pad Width | 2.81 in |
| Special Lube Fitting | Straight And 90 Deg Fitting |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Bolt Size | 5/8 in |
| Volume | 0.11 ft3 |
| Distance from Bearing Centerline to Cap Face | 2.69 in |
| Lubrication | Exxon Ronex MP |
| Vibration Frequency Inner Ring Defect | 0.1640 cps |
| Housing Material | Cast Iron |
| Bore Length | 3.55 in |
| Base Width | 2.81 in |
| Bearing Design | Fixed |
| Retainer Type | Steel |
| Grease Fitting Size | 1/8 NPT |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 38400 lbf |
| Temperature Range [Max] | 225 °F |
| Base to Centerline Height | 2.75 in |
| Mounting Bolt Hole Slot Length | 0.94 in |
| Handle / Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Length Through Bore | 3.55 in |
| Setscrew Torque | 680 in-lbs |
| Inch/Metric | Inch Bore |
| Static Load Rating | 43870 lb |
| Vibration Frequency Roller Spin | 0.0507 cps |
| Mounting Pad Length | 8.86 in |
| Distance Between Bolt Holes [Max] | 7.31 in |
| Shaft Locking | Single Set Collar |
| Shaft Dia. | 2.4375 in |
| Vibration Frequency Outer Ring Defect | 0.1193 cps |
| Locking Collar O.D. | 3.55 in |
| Base Length | 8.86 in |
| Housing Height | 5.59 in |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| RPM [Max] | 2670 rpm |
| Mounting Pad Height | 1.63 in |
| Lubrication Type | Exxon Ronex MP Std |
| Distance Between Bolt Holes [Min] | 6.94 in |
| Weight | 13.94 LB |
| EAN or UPC | 782934931864 |
-
Prop 65


