Rexnord Corp.
ZEF6207
Cast Iron 2 7/16 in Shaft Dia Shurlok Tapered Adapter Spherical Roller Flange Block
Item #104573643
-
Prop 65
- Cast Iron Housing Material
- Shurlok Tapered Adapter Shaft Locking
| Size Code | 8 |
| Bore Range [Max] | 3.9375 in |
| Volume | 1.697 GLL |
| Shape | Square |
| Lubrication | Relubricatable |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Bolt Size | 5/8 in |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Bearing Type | Spherical Roller |
| Housing Diameter | 5 1/2 in |
| Inch/Metric | Inch |
| Mounted Clearance | C3 Standard |
| Shaft Dia. | 2.4375 in |
| Set Screw Torque | 87 to 92 in lb |
| Lubrication Type | Exxon Ronex MP Std |
| Seal Type | Clearance Seals |
| Static Load Rating | 53500 lb |
| Flange Type | 4-Bolt Flange |
| Primary Seal | Steel Clearance Seal |
| Locknut Outside Diameter | 3 19/32 in |
| Grease Fitting Size | 1/8 NPT |
| Bearing Housing | Flg Blk 4 Blt SQ Footed Type E |
| Flange Thickness | 1 11/16 in |
| Inner Ring Hub Diameter | 2 29/32 in |
| Mounted Unit Duty | Heavy Duty |
| Shaft Locking | Shurlok Tapered Adapter |
| Locking Device | Shurlok Adapter Mounted |
| Series | 6000 |
| Temperature Range [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Bolt Hole Spacing | 5 3/8 in |
| Housing Material | Cast Iron |
| Bolt Circle Radius | 3 51/64 in |
| Bearing Standoff Distance | 1 1/16 in |
| Radial Dynamic Load Capacity | 43240 lb |
| Threaded Cover Kit | TC8 |
| Retainer Type | Engineered Polymer |
| RPM [Max] | 3300 rpm |
| Bore Range [Min] | 1.4375 in |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 4.0625 in |
| Bearing Design | Non-Expansion |
| Weight | 18.3 LB |
| EAN or UPC | 698210107666 |
-
Prop 65

