- Spherical Roller Bearing
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Duty | Heavy-Duty |
| Size Code | 10 |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Volume | 0.998 GLL |
| Slot Width | 0.59 in |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/8 NPT |
| Radial Dynamic Load Capacity | 84330 lb |
| Locking Device | Shurlok Adapter Mounted |
| Lubrication Type | Exxon Ronex MP Std |
| Outside Dia. | 6.75 in |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 6 15/16 in |
| Shaft Dia. | 3.4375 in |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Relubricatable | Yes |
| Slot Length | 1 1/16 in |
| Inch/Metric | Inch |
| Locknut Outside Diameter | 4 61/64 in |
| Threaded Cover Kit | TC10 |
| Bore Dia. [Min] | 1 7/16 in |
| Retainer Type | Engineered Polymer |
| Bearing Type | Spherical Roller |
| Mounted Clearance | C3 Standard |
| Set Screw Torque | 165 to 185 in lb |
| RPM [Max] | 2400 rpm |
| Series | 6000 |
| Length Through Bore | 5.03125 in |
| Static Load Rating | 90700 lb |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Cartridge Length | 3 7/16 in |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Weight | 20.5 LB |
| EAN or UPC | 793699906325 |
-
Prop 65


