Rexnord Corp.
ZN102303
ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #100991873
-
Prop 65
- Protected Screw Take-Up Unit
- 3 3/16" Shaft
- Cast Iron
- Clearance Seals
- Setscrew Locking Collar
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Radial Dynamic Load Capacity | 84330 lb |
| Shaft Locking | Single Set Collar |
| Locking Device | Setscrew Locking Collar |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Static Load Rating | 90700 lb |
| Type | Spherical Roller Bearing |
| Retainer Type | Engineered Polymer |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Size Code | 10 |
| Housing Coating | Powder Coated |
| Grease Fitting Size | 1/8 NPT |
| Bearing Type | Spherical Roller |
| Housing Material | Cast Iron |
| Take-Up Frame No. | ZNT10 |
| Shaft Dia. | 3.1875 in |
| Seal Type | Clearance Seals |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Weight | 46.0 LB |
| EAN or UPC | 698210714444 |
-
Prop 65

