Rexnord Corp.
ZN65115
ZN Series Protected Screw Take-Up Unit - Double Set Collar
Item #101160379
-
Prop 65
- Protected Screw Take-Up Unit
- 1 15/16" Shaft
- Cast Iron
- Clearance Seals
- Double Setscrew Locking
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Shaft Locking | Double Set Collar |
| Radial Dynamic Load Capacity | 28890 lb |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Locking Device | Double Setscrew Locking Collars |
| Bearing Type | Spherical Roller |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Housing Material | Cast Iron |
| Static Load Rating | 33200 lb |
| Shaft Dia. | 1.9375 in |
| Retainer Type | Engineered Polymer |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Take-Up Frame No. | ZNT6 |
| Size Code | 6 |
| Weight | 13.6 LB |
| EAN or UPC | 698210594503 |
-
Prop 65

