- 18" x 18" Pillow
- 1 gal Absorption
description
- Rhino Dirt™ is an all-purpose industrial cleanup solution. It completely sucks up leaks and spills on contact, leaving a surface that is bone-dry. One, four-pound bag absorbs as much as two, fifty-pound bags of traditional clay-based sorbents. Rhino Dirt™ improves cleanup efficiencies by ensuring a safe, fast and cost effective way to handle spills.
applications
- Automatic Transmission Fluid
- Cooking Oil
- Crude Oil
- Diesel Fuel
- Gasoline
- Gear Oil
- Hydraulic Oil
- Ink
- Motor Oil
features
- Sucks up leaks and spills quickly
- Leaves surfaces dry
- Works on all surfaces, including dirt and water
- Saves up to 65% on cleanup and disposal costs compared to using kitty litter
- Filled with Rhino Dirt™
| Absorption | 1 gal |
| Package Size | 18" x 18" |
| Weight | 2.0 LB |
| EAN or UPC | 864178000367 |
-
Pre-Packed Quantities


