Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rhino DirtRD-DP22

RD-DP22

SUPERSEDED TO RHIN_RD-DP18, MTRL - 117417745
Item #118841263
  • Dirt Pad
Rhino DirtRD-DP22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dirt Pad

features

  • Filled with Rhino Dirt™, Dirt Pads completely absorb up to one gallon of industrial liquids.
  • Immediate solution for leaks and spills.
  • Simply lay pads under vehicles and other machinery to instantly capture leaks.
  • Hydrophobic, allows water to pass through.
  • Substantially reduces all cleanup and disposal costs.
  • 25 units per case.
  • Absorbs: Automatic Transmission Fluid, Cooking Oil, Crude Oil, Diesel Fuel, Gasoline, Gear Oil, Hydraulic Oil, Ink, Motor Oil.
Absorption 1 gal
Package Size 22 in x 22 in
Capacity Volume 1 cu ft
Weight 1.96 LB
EAN or UPC 864178000350
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison