- 4" x 8' Sock
- 2 gal Absorption
description
- The Rhino Guard™ Bilge Sock acts as a barrier, trapping oil and all contaminants while allowing water to pass through.
applications
- Automatic Transmission Fluid
- Cooking Oil
- Crude Oil
- Diesel Fuel
- Gasoline
- Gear Oil
- Hydraulic Fluid
- Ink
- Motor Oil
features
- Absorbs up to 2 gallons per unit
- Immediate absorption
- Pulls oil and other contaminants right off water
- Substantially reduces all cleanup and disposal costs
- Mitigates costly fines
- Ideal for spill containment
| Height | 4 in |
| Absorption | 2 gal |
| Length | 8 ft |
| Weight | 6.72 LB |
| EAN or UPC | 864178000343 |
-
Pre-Packed Quantities


