- Resealable Bag
- 2 gal Absorption
description
- Sucks up oils, chemicals and other nasty liquids in seconds, leaving surfaces bone-dry.
applications
- Acids
- ATF
- Cookling Oil
- Coolants
- Crude Oil
- Diesel
- Gasoline
- Glue
- Grease
- Hydraulic Fluid
- Ink
- Paint
- Polymers
- And Many More Nasty Liquids
features
- Sucks up spills and leaks instantly
- Leaves surface bone dry
- Sweeps up with a broom - even the broom is dry
- Four pound bag cleans up to two gallons
- Works on all surfaces even dirt and water
- Saves up to 65% on cleanup and disposal costs
- Landfill safe in most states
| Package Type | Resealable Bag |
| Absorption | 2 gal |
| Capacity Volume | 0.50 cu ft |
| Weight | 4.5 LB |
| EAN or UPC | 864178000305 |
-
Pre-Packed Quantities


