- 22.225 mm Inside Diameter
- 57.15 mm Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 22.225 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Snap Ring | No |
| Outer Ring Width | 17.465 mm |
| O.D. | 57.15 mm |
| Bore Type | Straight |
| Bearing Type | Radial and Deep Groove |
| Weight | 0.434 LB |
| EAN or UPC | 747023010042 |

