- Torpedo Level
- 9" Long
features
- Rare-earth magnets five times stronger than standard strip magnets
- Glow surround view for easier reading of vials in dark or shadowed areas
| No. of Vials | 3 |
| Vial Positions | 1 Plumb, 1 Level, 1 45° |
| Height | 1 1/4 in |
| Length | 9 in |
| Body Material | Aluminum |
| Base Type | Magnetic, V-Grooved |
| Weight | 0.42 LB |
| EAN or UPC | 95691202338 |

