- 150 mm Inside Diameter - 300 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Single Row
features
- Designed to accommodate heavy thrust loads
- Raceways inclined to the bearings axis
- Dimensions in accordance with ISO 104-2002
| Bore Type | Straight |
| Radial Clearance | C0 |
| Thrust Plate O.D. | 270 |
| Speed [Max] - Oil | 1000 rpm |
| O.D. | 300 mm |
| Enclosure | Unsealed |
| No. of Rows | 1 |
| I.D. | 150 mm |
| Misalignment | Yes |
| Bearing Type | Thrust |
| Thrust Plate Length Through Bore | 70 |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Speed [Max] - Grease | 700 rpm |
| Speed (Max) Grease | 700 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 1624 kN, 365090 lbf |
| Inch/Metric | Inch |
| Limiting Speed - Grease | 700 rpm |
| Ring Modification | None |
| Angular Misalignment | 3 degrees |
| Cage Material | Brass |
| Housing Plate Length Through Bore | 44.3 |
| Material | 52100 Bearing Steel |
| Speed (Max) Oil | 1000 rpm |
| Overall Width | 3.54 in |
| Full Complement/Caged | Caged |
| Static Load Rating | 5111 Kn, 1148999 lbs |
| Housing Plate Bore | 205 |
| Rolling Element | Spherical Roller |
| Duplexing | No |
| Limiting Speed - Oil | 1000 rpm |
| Weight | 62.611 LB |
| EAN or UPC | 637410009479 |

