- Radial Cylindrical
- 75 mm Inside Diameter - 160 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| O.D. | 160 mm |
| Radial Internal Clearance | Normal |
| Rolling Element | Cylindrical Roller |
| Outer Race Flange Diameter | 131.4 mm |
| Full Complement/Caged | Caged |
| Enclosure | Open |
| Inch/Metric | Inch |
| End Type | Open End |
| Seal Type | Unsealed |
| Limiting Speed - Oil | 6300 rpm |
| Outer Race Roller Track Diameter | 139.1 mm |
| Duplexing | No |
| Material | High Chromium Bearing Steel |
| Limiting Speed - Grease | 5040 rpm |
| Outer Race Configuration | Non-Separable |
| Bearing Type | Radial Cylindrical |
| Dynamic Load Rating | 43010 lbf |
| Inner Ring Roller Track Diameter | 95.9 mm |
| Oil Hole | w/o Oil Hole |
| I.D. | 75 mm |
| Overall Width | 37 mm |
| Capacity | Standard Capacity |
| Cage Material | Brass |
| Inner Race Configuration | Separable One Direction |
| Bearing Design | Removable Inner Ring – Flanged |
| Radial Clearance | Normal |
| Origin | Cylindrical Radial |
| Inner Race Flange Diameter | 104.5 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Straight |
| No. of Rows | 1 |
| Static Load Rating | 47240 lbs |
| Weight | 8.38 LB |
| EAN or UPC | 637410025561 |

