- 1/8" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Inch/Metric | Inch |
| Tape Width | 0.5 in |
| Outside Dia. | 0.23 in |
| Tape Rings Stack | 250 |
| RPM Limit | 35000 rpm |
| Clearance Installed in Groove | 0.24 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 66 lbf |
| Edge Margin | 0.03 in |
| Tape Length of Stack | 3.75 in |
| Length of Stack | 3.75 in |
| Plating | N/A |
| Package Type | Stacked |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Series | E |
| Groove Depth | 0.015 in |
| Load Capacity [Max] | 65 lbs |
| Thickness | 0.015 in |
| Type | Radially Assembled |
| Shaft Dia. | 0.125 in |
| Finish | None |
| Limiting Speed | 35000 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 45 lbf |
| Weight | 0.002 LB |
| EAN or UPC | 721717017494 |

