- Series E Radially Assembled Retaining Ring
- 0.125 in Shaft Size
- 0.015 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Shaft Dia. | 0.125 in |
| Length of Stack | 3.75 in |
| Finish | Phosphate |
| Edge Margin | 0.03 in |
| Outside Dia. | 0.23 in |
| RPM Limit | 35000 rpm |
| Groove Depth | 0.015 in |
| Tape Rings Stack | 250 |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Thickness | 0.015 in |
| Load Capacity [Max] | 65 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 45 lbf |
| Plating | Phosphate |
| Thrust Ring Safety Factor of 3 Pr Lb | 66 lbf |
| Package Type | Stacked |
| Series | E |
| Limiting Speed | 35000 rpm |
| Tape Length of Stack | 3.75 in |
| Tape Width | 1/2 in |
| Material | Carbon Steel |
| Clearance Installed in Groove | 0.24 in |
| Weight | 0.002 LB |
| EAN or UPC | 721717022467 |

