- Series E Radially Assembled Retaining Ring
- 0.125 in Shaft Size
- 0.015 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Clearance Installed in Groove | 0.24 in |
| Length of Stack | 3.75 in |
| Groove Depth | 0.015 in |
| Series | E |
| Finish | Phosphate |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Type | Radially Assembled |
| Thickness | 0.015 in |
| Material | Carbon Steel |
| Load Capacity [Max] | 65 lbs |
| Outside Dia. | 0.23 in |
| Shaft Dia. | 0.125 in |
| Limiting Speed | 35000 rpm |
| Package Type | Loose |
| Weight | 0.002 LB |
| EAN or UPC | 721717005576 |

