- 5/32" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Limiting Speed | 31000 rpm |
| Load Capacity [Max] | 175 lbs |
| Tape Rings Stack | 250 |
| Thrust Groove Safety Factor of 2 Pg Lb | 75 lbf |
| Outside Dia. | 0.282 in |
| Series | E |
| Edge Margin | 0.04 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Tape Length of Stack | 6.25 in |
| Package Type | Stacked |
| Thrust Ring Safety Factor of 3 Pr Lb | 178 lbf |
| Shaft Dia. | 0.156 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Clearance Installed in Groove | 0.295 in |
| RPM Limit | 31000 rpm |
| Thickness | 0.025 in |
| Groove Depth | 0.02 in |
| Tape Width | 5/8 in |
| Length of Stack | 6.25 in |
| Finish | None |
| Type | Radially Assembled |
| Weight | 0.005 LB |
| EAN or UPC | 721717029589 |

