- Series E Radially Assembled Retaining Ring
- 0.156 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Groove Depth | 0.02 in |
| RPM Limit | 31000 rpm |
| Edge Margin | 0.04 in |
| Finish | Phosphate |
| Type | Radially Assembled |
| Tape Length of Stack | 6.25 in |
| Inch/Metric | Inch |
| Series | E |
| Tape Width | 5/8 in |
| Shaft Dia. | 0.156 in |
| Plating | Phosphate |
| Package Type | Stacked |
| Length of Stack | 6.25 in |
| Load Capacity [Max] | 175 lbs |
| Clearance Installed in Groove | 0.295 in |
| Thickness | 0.025 in |
| Tape Rings Stack | 250 |
| Limiting Speed | 31000 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 75 lbf |
| Thrust Ring Safety Factor of 3 Pr Lb | 178 lbf |
| Material | Carbon Steel |
| Outside Dia. | 0.282 in |
| Weight | 0.005 LB |
| EAN or UPC | 721717023778 |

