- 3/16" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Finish | None |
| Thrust Ring Safety Factor of 3 Pr Lb | 193 lbf |
| Tape Length of Stack | 6.25 in |
| Type | Radially Assembled |
| Outside Dia. | 0.335 in |
| Clearance Installed in Groove | 0.35 in |
| Tape Width | 1 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 90 lbf |
| Inch/Metric | Inch |
| Series | E |
| Plating | N/A |
| Load Capacity [Max] | 190 lbs |
| Limiting Speed | 30000 rpm |
| Edge Margin | 0.04 in |
| Package Type | Stacked |
| Length of Stack | 6.25 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Tape Rings Stack | 250 |
| RPM Limit | 30000 rpm |
| Shaft Dia. | 0.188 in |
| Thickness | 0.025 in |
| Groove Depth | 0.02 in |
| Weight | 0.008 LB |
| EAN or UPC | 721717016848 |

