Skip to content Skip to navigation menu
Series E Radially Assembled External Retaining Ring

E-18ST PA PAK

Series E Radially Assembled External Retaining Ring
Item #101843709
  • Series E Radially Assembled Retaining Ring
  • 0.188 in Shaft Size
  • 0.0250 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Snap Pack
  • 125 Pieces per Pack
+ Show More + Show Less
Series E Radially Assembled External Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Series E Radially Assembled Retaining Ring
  • 0.188 in Shaft Size
  • 0.0250 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Radially assembled, external ‘E’
  • Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Package Type Snap Pack
Type Radially Assembled
Thickness 0.0250 in
Edge Margin 0.04 in
Finish Phosphate
Series E
Plating Phosphate
Groove Depth 0.02 in
Clearance Installed in Groove 0.35 in
Limiting Speed 30000 rpm
Inch/Metric Inch
Load Capacity [Max] 190 lb
Shaft Dia. 0.188 in
Material Carbon Steel
Weight 0.036 LB
EAN or UPC 721717229583
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison