- Series E Radially Assembled Retaining Ring
- 0.188 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Plating | Phosphate |
| Tape Width | 1 in |
| Finish | Phosphate |
| Material | Carbon Steel |
| Package Type | Stacked |
| Series | E |
| Limiting Speed | 30000 rpm |
| Tape Rings Stack | 250 |
| Inch/Metric | Inch |
| Outside Dia. | 0.335 in |
| Groove Depth | 0.02 in |
| Shaft Dia. | 0.188 in |
| RPM Limit | 30000 rpm |
| Length of Stack | 6.25 in |
| Thickness | 0.025 in |
| Edge Margin | 0.04 in |
| Clearance Installed in Groove | 0.35 in |
| Tape Length of Stack | 6.25 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 90 lbf |
| Thrust Ring Safety Factor of 3 Pr Lb | 193 lbf |
| Type | Radially Assembled |
| Load Capacity [Max] | 190 lbs |
| Weight | 0.001 LB |
| EAN or UPC | 721717025895 |

