- Series E Radially Assembled Retaining Ring
- 0.188 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Plating | Phosphate |
| Package Type | Loose |
| Shaft Dia. | 0.188 in |
| Type | Radially Assembled |
| Finish | Phosphate |
| Length of Stack | 6.25 in |
| Series | E |
| Limiting Speed | 30000 rpm |
| Outside Dia. | 0.335 in |
| Groove Depth | 0.02 in |
| Material | Carbon Steel |
| Thickness | 0.025 in |
| Load Capacity [Max] | 190 lbs |
| Clearance Installed in Groove | 0.35 in |
| Inch/Metric | Inch |
| Weight | 0.007 LB |
| EAN or UPC | 721717032411 |

