- Series E Radially Assembled Retaining Ring
- 0.188 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Thrust Groove Safety Factor of 2 Pg Lb | 90 lbf |
| Series | E |
| Finish | Zinc Dichromate |
| Type | Radially Assembled |
| Thrust Ring Safety Factor of 3 Pr Lb | 193 lbf |
| Inch/Metric | Inch |
| Limiting Speed | 30000 rpm |
| Clearance Installed in Groove | 0.35 in |
| Length of Stack | 6.25 in |
| Tape Length of Stack | 6.25 in |
| Shaft Dia. | 0.188 in |
| Edge Margin | 0.04 in |
| Thickness | 0.025 in |
| Tape Width | 1 in |
| Material | Carbon Steel |
| Package Type | Stacked |
| Outside Dia. | 0.335 in |
| Groove Depth | 0.02 in |
| Tape Rings Stack | 250 |
| Load Capacity [Max] | 190 lbs |
| Plating | Zinc |
| RPM Limit | 30000 rpm |
| Weight | 0.007 LB |
| EAN or UPC | 721717015070 |

