- 1/4" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Edge Margin | 0.04 in |
| Limiting Speed | 25000 rpm |
| Groove Depth | 0.02 in |
| Shaft Dia. | 0.250 in |
| Tape Width | 1 in |
| Tape Rings Stack | 250 |
| Tape Length of Stack | 6.25 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Package Type | Stacked |
| Thrust Ring Safety Factor of 3 Pr Lb | 259 lbf |
| Length of Stack | 6.25 in |
| Finish | None |
| Thrust Groove Safety Factor of 2 Pg Lb | 115 lbf |
| Clearance Installed in Groove | 0.54 in |
| RPM Limit | 25000 rpm |
| Thickness | 0.025 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Series | E |
| Load Capacity [Max] | 255 lbs |
| Outside Dia. | 0.527 in |
| Type | Radially Assembled |
| Weight | 0.02 LB |
| EAN or UPC | 721717005125 |

