- 3/8" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Inch/Metric | Inch |
| Tape Width | 1.25 in |
| Tape Length of Stack | 8.75 in |
| Tape Rings Stack | 250 |
| Type | Radially Assembled |
| Thrust Groove Safety Factor of 2 Pg Lb | 315 lbf |
| RPM Limit | 20000 rpm |
| Clearance Installed in Groove | 0.68 in |
| Finish | None |
| Limiting Speed | 20000 rpm |
| Thickness | 0.035 in |
| Load Capacity [Max] | 690 lbs |
| Series | E |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Thrust Ring Safety Factor of 3 Pr Lb | 700 lbf |
| Length of Stack | 8.75 in |
| Outside Dia. | 0.66 in |
| Edge Margin | 0.072 in |
| Groove Depth | 0.036 in |
| Plating | N/A |
| Shaft Dia. | 0.375 in |
| Package Type | Stacked |
| Weight | 0.016 LB |
| EAN or UPC | 721717030318 |

