- Series E Radially Assembled Retaining Ring
- 0.375 in Shaft Size
- 0.035 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Edge Margin | 0.072 in |
| Finish | Phosphate |
| Shaft Dia. | 0.375 in |
| Package Type | Stacked |
| Plating | Phosphate |
| Series | E |
| Limiting Speed | 20000 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 315 lbf |
| Groove Depth | 0.036 in |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Length of Stack | 8.75 in |
| Type | Radially Assembled |
| Load Capacity [Max] | 690 lbs |
| Outside Dia. | 0.66 in |
| Thickness | 0.035 in |
| Tape Width | 1.25 in |
| Clearance Installed in Groove | 0.68 in |
| Tape Rings Stack | 250 |
| Thrust Ring Safety Factor of 3 Pr Lb | 700 lbf |
| RPM Limit | 20000 rpm |
| Tape Length of Stack | 8.75 in |
| Weight | 0.001 LB |
| EAN or UPC | 721717036303 |

