- Series E Radially Assembled Retaining Ring
- 0.375 in Shaft Size
- 0.035 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| RPM Limit | 20000 rpm |
| Package Type | Loose |
| Material | Carbon Steel |
| Shaft Dia. | 0.375 in |
| Outside Dia. | 0.66 in |
| Finish | Phosphate |
| Series | E |
| Length of Stack | 8.75 in |
| Inch/Metric | Inch |
| Type | Radially Assembled |
| Groove Depth | 0.036 in |
| Limiting Speed | 20000 rpm |
| Load Capacity [Max] | 690 lbs |
| Plating | Phosphate |
| Thickness | 0.035 in |
| Clearance Installed in Groove | 0.68 in |
| Weight | 0.03 LB |
| EAN or UPC | 721717035696 |

