- 3/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Groove Depth | 0.036 in |
| Length of Stack | 8.75 in |
| Series | E |
| Finish | Zinc Bright |
| Limiting Speed | 20000 rpm |
| Thickness | 0.035 in |
| Material | Carbon Steel |
| Clearance Installed in Groove | 0.68 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Type | Radially Assembled |
| Outside Dia. | 0.66 in |
| Plating | Zinc |
| RPM Limit | 20000 rpm |
| Shaft Dia. | 0.375 in |
| Load Capacity [Max] | 690 lbs |
| Weight | 0.03 LB |
| EAN or UPC | 721717016992 |

