- 1/2" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Tape Length of Stack | 8.4 in |
| Plating | N/A |
| Edge Margin | 0.104 in |
| Type | Radially Assembled |
| Finish | None |
| RPM Limit | 14000 rpm |
| Limiting Speed | 14000 rpm |
| Length of Stack | 8.4 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Shaft Dia. | 0.500 in |
| Outside Dia. | 0.8 in |
| Inch/Metric | Inch |
| Groove Depth | 0.052 in |
| Tape Rings Stack | 200 |
| Thrust Groove Safety Factor of 2 Pg Lb | 600 lbf |
| Series | E |
| Load Capacity [Max] | 1110 lbs |
| Clearance Installed in Groove | 0.82 in |
| Package Type | Stacked |
| Thickness | 0.042 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 1127 lbf |
| Tape Width | 2 in |
| Weight | 0.027 LB |
| EAN or UPC | 721717006276 |

