- 5/8" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Finish | None |
| Tape Length of Stack | 12.5 in |
| Outside Dia. | 0.94 in |
| Tape Width | 2 in |
| Length of Stack | 12.5 in |
| Load Capacity [Max] | 1420 lbs |
| Plating | N/A |
| Thickness | 0.042 in |
| Series | E |
| Edge Margin | 0.14 in |
| Tape Rings Stack | 250 |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Thrust Groove Safety Factor of 2 Pg Lb | 1050 lbf |
| Groove Depth | 0.07 in |
| Clearance Installed in Groove | 0.96 in |
| Package Type | Loose |
| Limiting Speed | 12000 rpm |
| Shaft Dia. | 0.625 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 1441 lbf |
| RPM Limit | 12000 rpm |
| Weight | 0.017 LB |
| EAN or UPC | 721717020340 |

