- Series E Radially Assembled Retaining Ring
- 0.625 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Groove Depth | 0.07 in |
| Material | Carbon Steel |
| Outside Dia. | 0.94 in |
| Series | E |
| Thickness | 0.042 in |
| Type | Radially Assembled |
| RPM Limit | 12000 rpm |
| Clearance Installed in Groove | 0.96 in |
| Tape Width | 2 in |
| Shaft Dia. | 0.625 in |
| Load Capacity [Max] | 1420 lbs |
| Limiting Speed | 12000 rpm |
| Finish | Phosphate |
| Edge Margin | 0.14 in |
| Plating | Phosphate |
| Thrust Ring Safety Factor of 3 Pr Lb | 1441 lbf |
| Tape Rings Stack | 250 |
| Inch/Metric | Inch |
| Length of Stack | 12.5 in |
| Package Type | Stacked |
| Thrust Groove Safety Factor of 2 Pg Lb | 1050 lbf |
| Tape Length of Stack | 12.5 in |
| Weight | 0.032 LB |
| EAN or UPC | 721717010549 |

