- Series E Radially Assembled Retaining Ring
- 0.625 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Length of Stack | 12.5 in |
| Plating | Zinc |
| Groove Depth | 0.07 in |
| Package Type | Stacked |
| Thickness | 0.042 in |
| Outside Dia. | 0.94 in |
| RPM Limit | 12000 rpm |
| Finish | Zinc Dichromate |
| Shaft Dia. | 0.625 in |
| Series | E |
| Inch/Metric | Inch |
| Limiting Speed | 12000 rpm |
| Type | Radially Assembled |
| Load Capacity [Max] | 1420 lbs |
| Clearance Installed in Groove | 0.96 in |
| Material | Carbon Steel |
| Weight | 0.032 LB |
| EAN or UPC | 721717027493 |

